References
Superseded Ref:RON4A2
Spartex:RON4,3A2
Rubix:268A3455
Manufacturer :0125243
EAN:4043377023872


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 9 mm |
Product details : SPARTEX WASHERS TYPE A A2 9X4.3X0.8 0125243
Washers type A A2 9X4,3X0,8 DIN 125
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 9 mm |
| Standard | DIN 125 |
| Metrical diameter | M4 |
| Thickness | 0.8 mm |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ 1,000 pieces
£ 3.36 incl. VAT
- Usually arrives within 14 working days
Inner diameter
4.3 mm
Material/finishing
Outer diameter
9 mm
Metrical diameter
M4