References
Spartex:RON66A2
Rubix:268A3475
Manufacturer :01252660
EAN:4043377405500


Technical specifications
| Inner diameter | 66 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 115 mm |
Product details : SPARTEX WASHERS TYPE A A2 115X66X9 01252660
Washers type A A2 115X66X9 DIN 125
Technical specifications
Attributes
| Inner diameter | 66 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 115 mm |
| Standard | DIN 125 / ISO 7089 |
| Metrical diameter | M64 |
| Thickness | 9 mm |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ 5 pieces
£ 23.10 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...