References
Spartex:RON13A4
Rubix:264A7802
Manufacturer :01254130
EAN:4043377024053


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 24 mm |
Product details : SPARTEX WASHERS TYPE A A4 24X13X2.5 01254130
Washers type A A4 24X13X2,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 24 mm |
| Standard | din 125 |
| Metrical diameter | m12 |
| Thickness | 2.5 mm |
Show UNSPSC/ECL@SS
£ 24.74 excl. VAT
/ 200 pieces
£ 29.69 incl. VAT
- In stock: Next day delivery
Inner diameter
13 mm
Material/finishing
Outer diameter
24 mm
Standard
Metrical diameter
m12