Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Bevel
SPARTEX TOGGLE CLAMP MH1UB
SPARTEX TOGGLE CLAMP MH1UB
Horizontal base mounted adjustable bar
References
spartex:
6477229
rubix:
130020
ean:
3660338517914
Technical specifications
Model
Horizontal lever and adjustable pressure pin
Clamping force
0.19
kN
Length
76
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX TOGGLE CLAMP MH1UB
Base mounted.
Bar with adjustable spindle position.
Supplied with set screw, nuts and flanged washers.
Manufactured from zinc and passivated steel
A (mm):76
B (mm):22
C (mm):15
D (mm):24
E (mm):24
F (mm):14,5
G (mm):16
H (mm):23
I (mm):M4x25
J (mm):4,5
Technical specifications
Attributes
Model
Horizontal lever and adjustable pressure pin
Clamping force
0.19
kN
Length
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.39
excl. VAT
/
Each
£
56.87
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX HORIZONTAL HOOK CLAMPS
SPARTEX TOGGLE CLAMP MH6UB
ROEBUCK MG1UB TOGGLE CLAMP
SPARTEX TOGGLE CLAMP MH4UB
SPARTEX NOSE MOUNTED PLUNGER CP16
SPARTEX TOGGLE CLAMP MG7UB
SPARTEX TOGGLE CLAMP MH2UB
SPARTEX NOSE MOUNTED PLUNGER
DESTACO 227 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
ROHM DRILL CHUCK KEY 68007 S13
393CGS251856-SVIK COROGRIP COLLET
GISS E942BH MAGNETIC HOLDFAST 100 X 75MM 210302EU
DESTACO 210-U 210 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
SANDVIK 5513 026-01 SCREW 5763203
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM