References
Draper:56329
Rubix:382A4394
Manufacturer :56329
EAN:5059482013881

Product details : DRAPER 56329 SANDING SHEET 115X280MM 80G
This pack of 1/2 sanding sheets (115 x 280mm) of 80 grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The sheets are pre-cut to fit 1/2 sanders with clamping function (115 x 230mm). The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most 1/2 sanders including Stock No. 57941.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 115 mm |
| Grain | 80 |
| Application | machine sanding on wood, metal, aluminium alloy, painted surfaces, plastic and fillers |
| Type | 1/2 sanding sheet with clamping function |
| Backing material | e-weight backing paper |
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
- Delivery usually within ( 7 ) days
