ROEBUCK CLASSIC WATER PUMP PLIERS 300MM
Waterpump plier box joint
See technical informationSee documentsReferences
Roebuck:5073385
Rubix:2521440
EAN:3660338341625

Documents
Product details : ROEBUCK CLASSIC WATER PUMP PLIERS 300MM
Standard: DIN ISO 8976
Durable box-joint hinge for long-term reliability and firm grip, with laminations hardened by induction.
Automatic locking on hoses and nuts for safe, effort-free work Robust Design.
Resistant chrome vanadium steel.
Dirt resistant - ideal in an industrial environment Polished surface.
Durable box-joint hinge for long-term reliability and firm grip, with laminations hardened by induction.
Automatic locking on hoses and nuts for safe, effort-free work Robust Design.
Resistant chrome vanadium steel.
Dirt resistant - ideal in an industrial environment Polished surface.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Opening capacity | 46 mm |
| Number of positions | 7 |
| Type of branches | gap hinge |
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ Each
£ 37.80 incl. VAT
- In stock: Next day delivery
