BAHCO 8223 ERGO SLIP JOINT WATER PUMP PLIERS PHOS FINISH 210MM
Ergo slip joint pliers
See technical informationSee documentsReferences
Bahco:8223
Rubix:1535243
EAN:7314150112685


Technical specifications
| Length | 210 mm |
|---|---|
| Opening capacity | 37 mm |
| Number of positions | 11 |
Documents
Product details : BAHCO 8223 ERGO SLIP JOINT WATER PUMP PLIERS PHOS FINISH 210MM
Water pump pliers, developed according to the Scientific ERGO™ process. ISO 8976. Execution: Phosphated, corrosion-resistant treated. Material: high-alloy quality steel. ERGO™ handles of two component material, a thermoplastic layer over a hard polypropylene for a sturdy grip and maximum gripping comfort. Parallel, specially hardened jaws. The teeth that are under a certain angle guarantee a secure grip. With both flat and preformed jaws, for both flat material and pipe material. Can be adjusted quickly by pressing the button on the top handle without having to remove the pliers from the workpiece. Adjustable in 10, 11, 12 & 16 different positions depending on the model. IP = Industrial Packaging
Technical specifications
Attributes
| Logistic Weight | 318 g |
|---|---|
| Length | 210 mm |
| Opening capacity | 37 mm |
| Number of positions | 11 |
| Type | slip joint water pump plier |
| Weight | 270 g |
Show UNSPSC/ECL@SS
£ 42.75 excl. VAT
/ Each
£ 51.30 incl. VAT
- Usually arrives within 14 working days