KNIPEX 8701300SB COBRA WATER PUMP PLIERS 300MM

KNIPEX Cobra® XL

See technical information

References

Knipex:87 01 300 SB
Rubix:388A3773
EAN:4003773014133
brand logo

Technical specifications

Length300 mm
Number of positions30
See all Specifications

Product details : KNIPEX 8701300SB COBRA WATER PUMP PLIERS 300MM


87 01 400 KNIPEX Cobra® XL
Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
  • Adjustment positions: 27
  • Kapazität für Rohre (Zoll): Ø 3 1/2 in
  • Capacities for nuts: 95 mm
  • Capacities for pipes (diameter): Ø 90 mm
  • Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened

    Strengths

    Practical and fast handling. Secure tightening.

    Technical specifications


    Attributes
    Length300 mm
    Number of positions30
    Typewater pump pliers
    Weight553 g
    £ 41.96 excl. VAT
    / Each
    £ 50.35 incl. VAT
    • Delivery usually within ( 14 ) days