References
Knipex:87 00 100
Rubix:231A0258
EAN:4003773085836
Product details : KNIPEX 8700100 HIGHTECH WATER PUMP PLIERS COBRA XS 100MM
87 00 100 KNIPEX Cobra® XS
Optimum accessibility, even in confined spaces: particularly compact design, very slim head. One-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes. Gripping capacity Ø 28 mm, width across flats up to 24 mm – at only 100 mm length. Box joint: high quality and durability provided by dual guide. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Pinch guard prevents operators' fingers being pinched. Fine adjustment with 11 adjustment positions.
Adjustment positions: 11 Kapazität für Rohre (Zoll): Ø 1 in Capacities for nuts: 24 mm Capacities for pipes (diameter): Ø 28 mm
Optimum accessibility, even in confined spaces: particularly compact design, very slim head. One-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes. Gripping capacity Ø 28 mm, width across flats up to 24 mm – at only 100 mm length. Box joint: high quality and durability provided by dual guide. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Pinch guard prevents operators' fingers being pinched. Fine adjustment with 11 adjustment positions.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Opening capacity | 28 mm |
| Number of positions | 11 |
Show UNSPSC/ECL@SS
£ 26.06 excl. VAT
/ Each
£ 31.27 incl. VAT
- In stock: Next day delivery














