KNIPEX 8201200 KNIPEX TWINGRIP SLIP JOINT PLIERS 200MM
Front and Side Gripping Pliers
See technical informationSee documentsReferences
Knipex:82 01 200
Rubix:275A5577
EAN:4003773087243

Documents
Product details : KNIPEX 8201200 KNIPEX TWINGRIP SLIP JOINT PLIERS 200MM
Strengths
•Gripping, tightening and loosening screws with worn heads and threads
Unique combination: Front grip and side grip function, box joint, push button adjustment
High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth
Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results
Pinch stop reduces the risk of crushed fingers
Reliable, frontal gripping of flat workpieces up to 8 mm thanks to three-point system
Three-way adjustable slip joint with push button adjustment for precise alteration of gripping capacity
Durable and resilient thanks to robust box joint
The all-rounder for all common tasks
Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm
Unique combination: Front grip and side grip function, box joint, push button adjustment
High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth
Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results
Pinch stop reduces the risk of crushed fingers
Reliable, frontal gripping of flat workpieces up to 8 mm thanks to three-point system
Three-way adjustable slip joint with push button adjustment for precise alteration of gripping capacity
Durable and resilient thanks to robust box joint
The all-rounder for all common tasks
Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Opening capacity | 22 mm |
| Number of positions | 5 |
| Type | front and side gripping pliers |
| Weight | 236 g |
| Type of branches | high-grip |
Show UNSPSC/ECL@SS
£ 24.13 excl. VAT
/ Each
£ 28.96 incl. VAT
- Delivery usually within ( 14 ) days









