References
Facom:485.23
Rubix:80034144
EAN:3148511788974




Technical specifications
| Length | 230 mm |
|---|---|
| Opening capacity | 45 mm |
| Number of positions | 12 |
Product details : FACOM MULTIGRIP PLIERS 485.23
A [mm]: 28B [mm]: 28C [mm]: 23E [mm]: 7H [mm]: 42L [mm]: 170L1 [mm]: 42[g]: 150
Strengths
• The opening is automatically adjusted with one hand when fitting to the work-piece • Capacity: - 485.17: diameter 28 mm, 6-side 23 mm.- 485.23: diameter 45 mm, 6-side 38 mm • Finish: burnished, handles covered with PVC.
Technical specifications
Attributes
| Logistic Weight | 429 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x90x20 mm |
| Package weight | 424 g |
| Length | 230 mm |
| Opening capacity | 45 mm |
| Number of positions | 12 |
| Weight | 380 g |
Show UNSPSC/ECL@SS
£ 70.91 excl. VAT
/ Each
£ 85.09 incl. VAT
- Delivery usually within ( 14 ) days