References
Knipex:86 03 150 SB
Rubix:388A3751
EAN:4003773070009

Technical specifications
| Length | 155 mm |
|---|---|
| Opening capacity | 27 mm |
| Number of positions | 14 |
Product details : KNIPEX 8603150SB PLIER WRENCHES 150MM
Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. Ideal multi-purpose wrench in pocket size. Indispensable companion in emergency tool kit. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x36x15 mm |
|---|---|
| Logistic Weight | 175 g |
| Length | 155 mm |
| Opening capacity | 27 mm |
| Number of positions | 14 |
| Type | mini pliers wrench |
| Weight | 175 g |
Show UNSPSC/ECL@SS
£ 54.45 excl. VAT
/ Each
£ 65.34 incl. VAT
- Delivery usually within ( 14 ) days





