Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
ROEBUCK 866664 WELDON SHANK HSS ANNULAR CUTTER 13 X 30 MM
ROEBUCK 866664 WELDON SHANK HSS ANNULAR CUTTER 13 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
References
roebuck:
866664
rubix:
216A5698
ean:
3660338207501
Technical specifications
Body material
HSS
Diameter
13
mm
Cutting depth
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866664 WELDON SHANK HSS ANNULAR CUTTER 13 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Technical specifications
Attributes
Body material
HSS
Diameter
13
mm
Cutting depth
30
mm
Type of attachment
Weldon
Fastening diameter
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.77
excl. VAT
/
Each
£
16.52
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
KARNASCH 201265046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
DORMER HSCO CUTTER 50.0 D40050.0
KARNASCH 201316130 130MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866666 WELDON SHANK HSS ANNULAR CUTTER 14 X 30 MM
KARNASCH 201255047 47MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201270U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315066 66MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316056 56MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866670 WELDON SHANK HSS ANNULAR CUTTER 17 X 30 MM
KARNASCH 201316083 83MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM
KARNASCH 201315073 73MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315034 34MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315020 CARBIDE TIPPED ANNULAR CUTTER
KARNASCH 201255025 25MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH