Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
ROEBUCK 866745 WELDON SHANK HSS ANNULAR CUTTER 40 X 55 MM
ROEBUCK 866745 WELDON SHANK HSS ANNULAR CUTTER 40 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
References
roebuck:
866745
rubix:
216A5777
ean:
3660338208294
Technical specifications
Body material
HSS
Diameter
40
mm
Cutting depth
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866745 WELDON SHANK HSS ANNULAR CUTTER 40 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Technical specifications
Attributes
Body material
HSS
Diameter
40
mm
Cutting depth
55
mm
Type of attachment
Weldon
Fastening diameter
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.72
excl. VAT
/
Each
£
68.06
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201690023 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 23MM
ROEBUCK 866693 WELDON SHANK HSS ANNULAR CUTTER 36 X 30 MM
KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 40MM
KARNASCH 201680031 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 31MM
ROEBUCK 866697 WELDON SHANK HSS ANNULAR CUTTER 40 X 30 MM
KARNASCH 201315050 50MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690049 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 49MM
KARNASCH 201260U024 24MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201255033 33MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690025 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 25MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 18MM X 25MM
KARNASCH 201255053 53MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
DORMER HSCO CUTTER 50.0 D40050.0
ROEBUCK 866689 WELDON SHANK HSS ANNULAR CUTTER 32 X 30 MM
KARNASCH 201260U051 51MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM