WERA 073593 950SPKL/9SM N HEX KEY SET 1.5-10 LONG B/END 9PC
950/9 Hex-Plus 1 SB Multicolour L-Key Set
See technical informationSee documentsReferences
Wera:05073593001
Rubix:2518088
EAN:4013288165688
Documents
Product details : WERA 073593 950SPKL/9SM N HEX KEY SET 1.5-10 LONG B/END 9PC
High quality L-key set with colour coded, convenient plastic sleeve. This ensures that the tool is quickly to hand and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The wear-resistant clip material ensures secure storage of the L-keys as well as simple removal. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.
Strengths
Hex-Plus allows socket head screws to live longer
Hexagonal ballpoint on the long arm
Take-it-Easy tool finder; colour coding by size
Easy grip plastic sleeve
Wear-resistant clip material for enhanced durability
Hexagonal ballpoint on the long arm
Take-it-Easy tool finder; colour coding by size
Easy grip plastic sleeve
Wear-resistant clip material for enhanced durability
Applications
3950 PKL 1 x 1.5x90 - 1 x 2.0x101 - 1 x 2.5x112 - 1 x 3.0x123 - 1 x 4.0x137 - 1 x 5.0x154 - 1 x 6.0x172 - 1 x 8.0x195 - 1 x 10.0x224
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 33.53 excl. VAT
/ Each
£ 40.24 incl. VAT
- In stock: Next day delivery
