WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC
Wera Hex-Plus L-Key Set Long Arm Ballpoint Chrome-Plated 9 Piece Set
See technical informationReferences
Wera:05022087001
Rubix:2518089
EAN:4013288104816

Product details : WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC
High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm |
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- In stock: Next day delivery