Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
PFERD 43506601 BRUSH RBU 25030/AK 32-2 ST 0,30
PFERD 43506601 BRUSH RBU 25030/AK 32-2 ST 0,30
Flat brushes, not twist knotted RBU 25030/AK32-2 ST 0.30
References
pferd tools:
43506601
rubix:
242A9632
ean:
4007220658772
Technical specifications
Wire
50
Brush diameter
250
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 43506601 BRUSH RBU 25030/AK 32-2 ST 0,30
For use on common stationary deburring machines. For the deburring of the tubes, cutting edges and small workpieces. Working with crimped twist knotted wire (brass-plated stranded steel wire) is suitable for high-stress brushing work.
Technical specifications
Attributes
Wire
50
Brush diameter
250
mm
Speed
1800
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.89
excl. VAT
/
Each
£
100.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
Circular abrasive brush Flexovit 07660739567
ROEBUCK CB3756H UNIVERSAL CUP BRUSH 2.3/8 DIAMETER X 3.3/4 INCH FACE
OSBORN MICROABRASIVE TUBE BRUSH 13MM X 600G ALUMONIUM OXIDE 056438
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
PFERD 43505201 CRIMPED WIRE BRUSH RBU 180 X 12 X 22.2 MM STEEL 0.30
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
PFERD 43304002 KNOTTED WIRE BRUSH 178 X 13 X 22.2 MM INOX 0.50
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
OSBORN 0002631331 WHEEL BRUSH KNOTTED WIRE S/S D115