Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
Osborn Wire Cup Brush
References
osborn:
0002-608154 CC07
rubix:
060064
Technical specifications
Wire
Knotted
Use
• Ideal For Surface Finishing
See all Specifications
Product details
Technical specifications
Product details : OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
High performance knotted cup brush for surface finishing. High cleaning action from knotted wire. Industrial Grade
Strengths
High cleaning action from knotted wire
Applications
Ideal for surface finishing
Technical specifications
Attributes
Wire
Knotted
Use
• Ideal For Surface Finishing
Speed
8500
rpm
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.11
excl. VAT
/
Each
£
40.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 7002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
OSBORN END BRUSH 12 X 20 X 0.30MM
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
OSBORN 125MM 0.50ST TWIST KNOT WHEEL 2202-631151
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN NOVOFLEX BRUSH 6.4MM HOLE SIZE X 240G 9907077250
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
OSBORN 9907011095 RINGLOCK
OSBORN 7002505341 WHEEL BRUSH CRIMPED WIRE S/S D60
PFERD 43312001 WIRE KNOT BRUSH POS RBG 115X12X22.2MM STEEL 0.50
ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376
ROEBUCK CB5058F UNIVERSAL CUP BRUSH 4 DIAMETER X5.1/2 FACE X5/8 INCH W
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH