Wheel brushes, knotted wire
Wire | Steel |
---|---|
Brush diameter | 125 mm |
Use | For Roughing, Deburring-Simple Rust Removal Work |
Logistics dimensions (L x W x H) | 30x140x144 mm |
---|---|
Logistic Weight | 329 g |
Wire | Steel |
Brush diameter | 125 mm |
Use | For Roughing, Deburring-Simple Rust Removal Work |
Application | For Roughing, Deburring-Simple Rust Removal Work |
Speed | 12500 rpm |
Diameter | 125 mm |
Reaming diameter | 22.2 mm |
Usually arrives within 14 working days