Wheel Brush
Brush diameter | 150 mm |
---|---|
Use | Finishing of Surfaces and Pipe/Profile Sections-Particularly Good for Aluminium, Non-Ferrous Metals and Synthetics |
Logistics dimensions (L x W x H) | 22x153x154 mm |
---|---|
Logistic Weight | 290,3 g |
Brush diameter | 150 mm |
Use | Finishing of Surfaces and Pipe/Profile Sections-Particularly Good for Aluminium, Non-Ferrous Metals and Synthetics |
Application | Finishing of Surfaces and Pipe/Profile Sections-Particularly Good for Aluminium, Non-Ferrous Metals and Synthetics |
Speed | 8000 rpm |
Diameter | 150 mm |
Reaming diameter | 50.8 mm |
Usually arrives within 14 working days