Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
Circular abrasive brush Unbranded
References
unbranded:
WF4010H
rubix:
253012
Product details
Technical specifications
Product details : ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.04
excl. VAT
/
Each
£
20.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
PFERD 43506505 CRIMPED WIRE BRUSH RBU 250 X 20 X 22.2 MM STEEL 0.25
OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00
OSBORN 9902566461 WHEEL BRUSH CRIMPED WIRE STEEL D200
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
OSBORNUNIP 9906015063 UNI-MASTER WHEEL BRUSH D300X18 BORE 50.8 TURTLE
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 3/4 INCH
OSBORN WIRE WHEEL 150 X 21 31.75MM 0.30 AA2303M 544461
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
FLEXOVIT 07660739567 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
ROEBUCK CB3756H UNIVERSAL CUP BRUSH 2.3/8 DIAMETER X 3.3/4 INCH FACE