OSBORN 125MM 0.50ST TWIST KNOT WHEEL 2202-631151
Wheel brushes, knotted wire
See technical informationReferences
Osborn:2202-631.151
Rubix:80047733
Manufacturer :2202631151
EAN:4013349123893

Product details : OSBORN 125MM 0.50ST TWIST KNOT WHEEL 2202-631151
Knotted wheel brush, industrial quality, for general use on all common angle grinders.
Strengths
Aggressive and speedy cleaning; all wire tips are in use at the same time
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14
Applications
For roughing, deburring and simple rust removal work.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x135x144 mm |
|---|---|
| Logistic Weight | 311 g |
| Wire | steel |
| Brush diameter | 125 mm |
| Application | for roughing, deburring-simple rust removal work |
| Speed | 12500 rpm |
| Diameter | 125 mm |
| Reaming diameter | 22.2 mm |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- In stock: Next day delivery











