Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
Circular abrasive brush Unbranded
References
unbranded:
ER6010H....
rubix:
253017B
Product details
Technical specifications
Product details : ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.00
excl. VAT
/
Each
£
30.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
OSBORN WIRE CUP BRUSH 60 X 6MM SHANK 0.3MM 600921
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
OSBORN 9902565562 BRASS WIRE WHEEL BRUSH PRO 200 X 33 X 0.3MM CSW T55
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063
OSBORN 0008509063 25MM DIA X 6MM SHANK BRASS WIRE END BRUSH
OSBORN 178X23MM WIREWHEEL 9902-554461
ROEBUCK DC23P DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER POINTED
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
OSBORN WIRE CUP BRUSH 70 X 6MM SHANK 0.3MM 600821
OSBORN WIRE WHEEL 150 X 25 32MM SHANK 0.3MM 544062