Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
Circular abrasive brush Osborn
References
osborn:
0002-544.161
rubix:
251A3570
manufacturer :
0002544161
ean:
4013349550309
Product details
Technical specifications
Product details : OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
153
x
154
mm
Logistic Weight
300
g
Diameter
150
mm
Reaming diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.39
excl. VAT
/
Each
£
18.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN 9902566461 WHEEL BRUSH CRIMPED WIRE STEEL D200
PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
OSBORN 9902-515052 NYLON WHEEL BRUSH 200 X 18 X 19MM BORE/180G 515052
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
OSBORN NOZZLE NYLON BRUSH 100 X 300
ROEBUCK CB3756H UNIVERSAL CUP BRUSH 2.3/8 DIAMETER X 3.3/4 INCH FACE
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
PFERD 43701109 CRIMPED WIRE BRUSH POS RBU 100 X 28 X 14 MM STEEL 0.30
ROEBUCK RF0401H WIRE BRUSH REFILL SCTN 4 DIAMETER X 3/8 INCH B
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
0402631131 WHEEL B. D115X 12 G M14 KN-STW 035 PRO