Wheel Brush
Wire | steel |
---|---|
Brush diameter | 125 mm |
Use | powerful angle grinders |
Wire | steel |
---|---|
Brush diameter | 125 mm |
Use | powerful angle grinders |
Application | cleaning;deburring;derusting;descaling;paint stripping;removing oxide layers;root seam processing;work on fillet welds;work on weld seams |
Speed | 12500 rpm |
Diameter | 125 mm |
Reaming diameter | 22.2 mm |
Usually arrives within 14 working days