Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
Circular abrasive brush Unbranded
References
unbranded:
ER8010H..
rubix:
253018
Product details
Technical specifications
Product details : ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
203
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.82
excl. VAT
/
Each
£
34.58
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CB37W58 CUP BRUSH 3.1/2 FACE 5/8 WHIT BOR
OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
ROEBUCK CB5014F CUP BRUSH 4 DIA X 5.1/2 INCH FACE 14MM BOR
OSBORN 9907011095 RINGLOCK
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
ROEBUCK CB3756H UNIVERSAL CUP BRUSH 2.3/8 DIAMETER X 3.3/4 INCH FACE
ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
OSBORN NOVOFLEX BRUSH 22MM HOLE SIZE X 240G 77264
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
PFERD 43505201 CRIMPED WIRE BRUSH RBU 180 X 12 X 22.2 MM STEEL 0.30
OSBORN CRIMPED CUP BRUSH 150 X M14 X 2 0.3MM WIRE 0008-613066 ZD00
OSBORN 0002-632131 BA27 WIRE BRUSH 632131