Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
Circular abrasive brush Osborn
References
osborn:
0402-631.351
rubix:
80142454
manufacturer :
0402631351
ean:
4013349166487
Product details
Technical specifications
Product details : OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
135
x
143
mm
Logistic Weight
340,49
g
Diameter
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.51
excl. VAT
/
Each
£
43.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
ROEBUCK RF0400H WIRE BRUSH REFILL SCTN 4 DIAMETER X 1/2 INCH B
OSBORN 9907011094 RINGLOCK
OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
OSBORN 0008509063 25MM DIA X 6MM SHANK BRASS WIRE END BRUSH
FLEXOVIT 07660739567 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
PFERD 43506601 BRUSH RBU 25030/AK 32-2 ST 0,30
0402631131 WHEEL B. D115X 12 G M14 KN-STW 035 PRO
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
ROEBUCK CB5014F CUP BRUSH 4 DIA X 5.1/2 INCH FACE 14MM BOR
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
OSBORN 0008-600051 ZT00 T BRUSH 50 X 8 X 6MM SHANK 0.3MM WIRE 600051