OSBORN 0008-566061 WIRE WHEEL 200 X 20 32MM SHANK 0.3MM 566061


Osborn Wire Wheel

References
osborn:0008-566061
rubix:060081
brand logo
brand logo
Technical specifications
Use• Suitable For Medium To Heavy Applications
See all Specifications

Product details : OSBORN 0008-566061 WIRE WHEEL 200 X 20 32MM SHANK 0.3MM 566061


These brass coated steel wire all-round brushes are suitable for medium to heavy applications. Multiple row brushes are best for treating larger surfaces. A range of plastic adapters are supplied with each brush to fit the most popular spindle diameters; 1/2in, 5/8in, 3/4in, 7/8in and 1in

Strengths

Multiple row brushes are best for treating larger surfaces

Applications

Suitable for medium to heavy applications

Technical specifications


Attributes
Use• Suitable For Medium To Heavy Applications
Speed4500 rpm
Diameter200 mm
Show UNSPSC/ECL@SS
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
  • Usually arrives within 14 working days