OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70


Wheel brushes, crimped wire

References
osborn:1002506341
rubix:387A5172
manufacturer :1002506341
ean:4013349541505
brand logo
brand logo
Technical specifications
WireSteel
Brush diameter70 mm

Product details : OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70


Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.

Strengths

Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)

Applications

Edge honing, finishing bores, deburring and minor cleaning work.

Technical specifications


Attributes
WireSteel
Brush diameter70 mm
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • Usually arrives within 14 working days