Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
Circular abrasive brush Unbranded
References
unbranded:
ER6006H..
rubix:
253014
Product details
Technical specifications
Product details : ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.48
excl. VAT
/
Each
£
25.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
PFERD 43506505 CRIMPED WIRE BRUSH RBU 250 X 20 X 22.2 MM STEEL 0.25
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
OSBORN 2202631331 WIRE WHEEL BRUSH , SS 125MM DIA, 0.35, 22.22MM
OSBORN CRIMPED CUP BRUSH 75 X 6MM SHANK 0.3MM WIRE 600061
NORTON 66254406255 BRUSHES BENCH GRINDER INDUSTRIAL
OSBORN 9902566162 WHEEL BRUSH CRIMPED WIRE STEEL D200
ROEBUCK CB1506H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 1.1/2 INCH FACE
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
OSBORN WIRE CUP BRUSH 70 X 6MM SHANK 0.3MM 600821
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 1 X 1/2 INCH