Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
Circular abrasive brush Unbranded
References
unbranded:
253026
rubix:
253026
Product details
Technical specifications
Product details : ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
For tapered spindles
Technical specifications
Attributes
Diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.36
excl. VAT
/
Each
£
42.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
OSBORN WIRE WHEEL 150 X 21 31.75MM 0.30 AA2303M 544461
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
PFERD 43312001 WIRE KNOT BRUSH POS RBG 115X12X22.2MM STEEL 0.50
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
ROEBUCK CB1506H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 1.1/2 INCH FACE
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH