References
Pferd Tools:POS RBG 11512/22,2 ST 0,50
Rubix:228A7575
Manufacturer :43312001
EAN:4007220153512




Product details : PFERD 43312001 WIRE KNOT BRUSH POS RBG 115X12X22.2MM STEEL 0.50
Aggressive brush.
Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues.
Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 115 mm |
| Application | deburring;cleaning;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
| Speed | 12500 rpm |
| Diameter | 115 mm |
| Reaming diameter | 22.2 mm |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- Usually arrives within 14 working days
