References
3M:64858
Rubix:264A5293
Manufacturer :7000061712
EAN:04046719523818

Product details : 3M 7000061712 3M FLAT FIBRE DISC BACK-UP PAD 125MM MOQ 10
3M™ Adhesive Series 360 double-sided tapes with fast adhesion to most low-energy surfaces. Low odor development, excellent further processing and low adhesive leakage.
Strengths
•Double-sided adhesive tapes with polyester carrier
Thin product constructions open up new design possibilities
Saves time by reaching the final adhesive strength more quickly
Low odour, polyester carrier facilitates handling and processing
High adhesive strength even with low adhesive thickness
Very strong immediate adhesion
Thin product constructions open up new design possibilities
Saves time by reaching the final adhesive strength more quickly
Low odour, polyester carrier facilitates handling and processing
High adhesive strength even with low adhesive thickness
Very strong immediate adhesion
Applications
Attaching Decorative Panels and Decorative Elements;Can be used on Powder-Coated or UV-Coated Substrates;Bonding of PE or PP Assembly of Plastic Housings and Components
Technical specifications
Attributes
| Package weight | 159,1 g |
|---|---|
| Diameter | 125 mm |
| Type | wheel holder |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Delivery usually within ( 16 ) days