Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON 69957382818 BACK UP PAD
NORTON 69957382818 BACK UP PAD
Backup Pad
References
flexovit:
69957382818
rubix:
207A3893
manufacturer :
69957382818
ean:
3157625620698
Technical specifications
Diameter
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69957382818 BACK UP PAD
The Flexovit industrial abrasive range contains a selection of products suitable for both manual and machine use in a very wide variety of applications and markets.
Technical specifications
Attributes
Diameter
115
mm
Type
Backup Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.83
excl. VAT
/
Each
£
20.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M CENTRE PIN BACK PAD 115 X M14
3M 89871 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 125 MM, 7100276339
"MIRKA 8295494111 UNI BACKING PAD 150MM 5/16""+M8 GRIP 61H MEDIUM"
3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
PFERD 44890150 BACKING PAD CC-GT 115-125 M14
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 50MM 07660717817
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
3M 02700 HOOK IT DISC BACKING PAD 02700 75MM
NORTON 66623376821 SU002-125 M14 NYLON FIBREGLASS REINFORC+
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
MIRKA 8295592111 SANDER BACKING PADS MEDIUM 125MM
MIRKA 8294791311 BACKING PAD 77MM
3M 84999 ROLOC DISC PAD 75MM M14 MEDIUM
NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL