NORTON 66623338450 SU001-150-M8&5/16-14+1H-MED-VL1-NOR


Norton Pro Self-grip Back-up Pads

References
norton:66623338450
rubix:256A5892
ean:3157629421758
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter150 mm
See all Specifications

Product details : NORTON 66623338450 SU001-150-M8&5/16-14+1H-MED-VL1-NOR


Self-Grip back-up pads are available in four different hole configurations, three densities and have an adaptable attachment system (M8 & 5/16” + key + 3 washers). To improve the versatility of Norton discs, a complete range of technical interface pads and conversion interfaces are also available.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter150 mm
Typebackup pad
Type of attachmentm14 nut
Show UNSPSC/ECL@SS
£ 48.11 excl. VAT
/ Each
£ 57.73 incl. VAT
  • Usually arrives within 14 working days