Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
3M Hookit Multi-hole support tray
References
3m:
50539
rubix:
80229609
manufacturer :
7000060210
ean:
4046719232932
Technical specifications
Diameter
150
mm
See all Specifications
Product details
Technical specifications
Product details : 3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
3M™ Hookit™ Back-up Pad Multihole are abrasive back-up pads for 3M™ abrasive multihole discs.
Technical specifications
Attributes
Package weight
194
g
Diameter
150
mm
Type
Back-up Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.28
excl. VAT
/
Each
£
61.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SELG GRIP BACK UP PAD 115MM M14 69957382846
NORTON 66623338450 SU001-150-M8&5/16-14+1H-MED-VL1-NOR
3M 64860 HIGH PERFORMANCE RIBBED BACK-UP PAD 115MM RED
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
NORTON 63642567812 SU001-150-M14-MED-VL1-NOR
"NORTON 63642586932 2"" BACKING PAD"
3M 61681 CENTER PIN BACK-UP PAD 125MM M14
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
3M HOOK IT BACK UP PAD 150MM X 5/16
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
3M 09583 BACKUP PAD 115 X M14
PFERD 42721502 COMBI-DISC HOLDER SBH 50M
3M 7000118613 BACK UP PAD
3M 84998 ROLOC DISC PAD 75MMM14 HARD
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631