SPARTEX V80Q080NYRB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V80Q080NYRB12
Rubix:230A4105
Product details : SPARTEX V80Q080NYRB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
STAINLESS STEEL
SINGLE HOLE FIXING SWIVEL CASTOR
125MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 36.08 excl. VAT
/ Each
£ 43.30 incl. VAT
- Usually arrives within 14 working days

