Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
Flat grinding wheel
References
norton:
69936677179
rubix:
394A3143
ean:
3157626306027
Technical specifications
Outer diameter
180
mm
Width
16
mm
Inner diameter
32
mm
Product details
Technical specifications
Product details : NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
Straight wheel Bench - Norton 3SG - 180x16x32mm Gr60
Strengths
Very good cutting capacity
High material removal and extended service life
Reliable on very hard steels
Applications
Large material removal
Technical specifications
Attributes
Outer diameter
180
mm
Width
16
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
NORTON GRINDING WHEEL 69210432287
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
FLEXOVIT 66252833237 FLAT CUTTING OFF WHEEL STRAIGHT GRINDER THIN CUT-
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
NORTON 66253348360 WHEEL 16 X 16 X 6MM 3NQ60KVS3
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
NORTON GRINDING WHEEL 180 X 25 X 31.75MM 38A46JVS 246921
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578685