Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 16MM
BRITOOL EXPERT FLEX RATCHET WRENCH 16MM
Fixed and variable opening wrench Expert
References
expert:
E110909
rubix:
2517377
ean:
3258951109090
Technical specifications
Opening
16
Length
216
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 16MM
Technical specifications
Attributes
Opening
16
Length
216
mm
Weight
180
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.59
excl. VAT
/
Each
£
22.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7444SG-Z-2.1/4 RING WRENCH
FACOM OPEN-END WREN 34.3/16
WERA 020263 6002 JOKER DOUBLE OPEN-ENDED WRENCH 27 X 32MM
FACOM OPEN-END WREN 34.7/32
FACOM 440.1'7/16 COMBINATION WRENCH 1 7/16 INCH A/F
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 250MM
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
BAHCO 111M-15 COMBINATION WRENCH 15MM
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
FACOM NERVUS WRENCH 92A.30
FACOM ANG.SOCK.WREN 75.38
STAHLWILLE 42050036 STRIKING FACE RING WRENCH 36MM
STAHLWILLE 13/16 AF COMBI SPANNER 13S
BAHCO 6M-7-8 OPEN END WRENCH
GEDORE 894-50 SINGLE OPEN ENDED SPANNER 50MM