BAHCO 4040M-21-23 FLEX HEAD WRENCH


Metric Swivel Head Double End Wrenches with Bi-Hex Socket

References
bahco:4040M-21-23
rubix:132A4186
ean:7314151078348
brand logo
brand logo
Technical specifications
Opening21x23
Length306 mm
See all Specifications

Product details : BAHCO 4040M-21-23 FLEX HEAD WRENCH


Tilt socket adapter with twelve point sockets, metric Execution: Forged, nickel and chrome plated, high gloss polished. Material: VANADIUM-EXTRA. 180° rotatable on both sides. Newly design of the tilt sockets for improved accessibility with Dynamic-Drive profile. Each packed on an informative plastic card. Material: High performance alloy steel. Chrome plated Micro Matt finishing provides a high quality surface. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Both heads 180 swivelling. New design of the sockets for better accessibility. Retail pack on a plastic card.

Strengths

Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end

Technical specifications


Attributes
Logistic Weight435 g
Opening21x23
Length306 mm
Finishingchromed
Typesocket wrench
Show UNSPSC/ECL@SS
£ 70.02 excl. VAT
/ Each
£ 84.02 incl. VAT
  • Usually arrives within 14 working days