FACOM 42.11/16X3/4 FLARE NUT SPANNER 11/16IN X 3/4 IN FL 42


42 - Pipe wrenches 15° offset, in inches

References
facom:42.11/16x3/4
rubix:80117731
ean:3148511017807
brand logo
brand logo
Technical specifications

Product details : FACOM 42.11/16X3/4 FLARE NUT SPANNER 11/16IN X 3/4 IN FL 42


42 - Pipe wrenches 15° offset, in inches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: 5/16 x 3/8 and 7/16 x ½ - 12-sided head: from 9/16 x 5/8 to 1" x 1" 1/8.
- Dimensions in inches: from 5/16" to 1" 1/8.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight170 g
Packaged dimensions (D x W x H)13x30x211 mm
Package weight170 g
Length215 mm
Weight175 g
FinishingSatin/Chrome
TypeHose Wrench
Show UNSPSC/ECL@SS
£ 30.84 excl. VAT
/ Each
£ 37.01 incl. VAT
  • Usually arrives within 14 working days