BRITOOL E050301B CRIMPING PLIERS


Two-component crimping tool

References
expert:E050301
rubix:80161552
ean:3258950503011
brand logo
brand logo
Technical specifications
Length235 mm
Min. crimping capacity0.4 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : BRITOOL E050301B CRIMPING PLIERS


- 3-cavity die from 0.4 to 6 mm².
- For terminals with PVC, PC and polyamide insulation.
- Double crimping for crimping the contact and insulation in a single operation.
- Bi-material handle for greater comfort.

features:
EAN: 3258950503011
L [mm]: 235
Packing: 1
[g]: 568

Technical specifications


Attributes
Length235 mm
Min. crimping capacity0.4 mm²
Max. crimping capacity6 mm²
Number of elements1
Weight568 g
Show UNSPSC/ECL@SS
£ 66.49 excl. VAT
/ Each
£ 79.79 incl. VAT
  • In stock: Next day delivery