References
Knipex:97 22 240 SB
Rubix:234A7526
EAN:4003773070733

Documents
Product details : KNIPEX 9722240SB CRIMPING PLIERS 240MM
Crimping Pliers (L)240 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 258x85x26 mm |
|---|---|
| Logistic Weight | 320 g |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Delivery usually within ( 14 ) days





