Wire twisting pliers
Filter Options
CATEGORIES
wire twisting pliers (9)
Brand
bahco
(2)
draper
(1)
facom
(4)
stahlwille
(2)
8 Product(s) with 9 variant(s):
DRAPER 38896 250MM WIRE TWISTING PLIER
- draper:38896
- rubix:7978789
- In stock: Next day delivery
- Length:250 mm
- Wire diameter:1.5 mm
- Weight:362 g
£ 44.37 excl. VAT
/ Each
FACOM 445.10R LOCKING WIRE PLIERS AUTO 10 INCH
- facom:445.10R
- rubix:1278955
- ean:3148511764558
- In stock: Next day delivery
- Length:360 mm
- Wire diameter:1 mm
- Weight:400 g
£ 148.46 excl. VAT
/ Each
STAHLWILLE 65751280 WIRE TWISTING PLIERS 280MM
- stahlwille:65751280
- rubix:4519075
- ean:4018754094684
- In stock: Next day delivery
- Length:280 mm
- Wire diameter:1.6 mm
- Weight:440 g
£ 203.01 excl. VAT
/ Each
BAHCO 2855 WIRE TWISTING PLIERS WITH PHOSPHATE FINISH 224MM
- bahco:2855
- rubix:88508925
- ean:7314151825805
- Usually arrives within 14 working days
- Length:232 mm
- Wire diameter:1.04 mm
- Weight:240 g
£ 165.58 excl. VAT
/ Each
"FACOM 445.10DS REVERSIBLE LOCKING WIRE PLIERS 10"""
- facom:445.10DS
- rubix:1278956
- ean:3148511764466
- Delivery usually within ( 14 ) days
- Length:360 mm
- Wire diameter:1 mm
- Weight:450 g
£ 172.46 excl. VAT
/ Each
445.8R FACOM PLIERS
- facom:445.8R
- rubix:1122874
- ean:3148511764411
- Delivery usually within ( 14 ) days
- Length:215 mm
- Wire diameter:1 mm
- Weight:245 g
£ 136.43 excl. VAT
/ Each
FACOM 8 LOCK WIRE PLIERS REV
- facom:445.8DS
- rubix:1278953
- ean:3148511764428
- Delivery usually within ( 14 ) days
- Length:284 mm
- Wire diameter:1 mm
- Weight:320 g
£ 161.73 excl. VAT
/ Each
BAHCO 2855 D TWISTING PLIER 250
- bahco:2855 D
- rubix:4530604
- ean:7314151822569
- Delivery usually within ( 14 ) days
- Length:287 mm
- Wire diameter:1.04 mm
- Weight:450 g
£ 209.61 excl. VAT
/ Each










