Braking pliers (10'')
Length | 360 mm |
---|---|
Wire diameter | 11 mm |
Weight | 400 g |
Logistic Weight | 419 g |
---|---|
Packaged dimensions (D x W x H) | 270x58x28 mm |
Package weight | 419 g |
Length | 360 mm |
Wire diameter | 11 mm |
Weight | 400 g |
Length of noses | 30 mm |
In stock: Next day delivery