Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Wire twisting pliers
"FACOM 445.10DS REVERSIBLE LOCKING WIRE PLIERS 10"""
"FACOM 445.10DS REVERSIBLE LOCKING WIRE PLIERS 10"""
10" brake pliers
References
facom:
445.10DS
rubix:
1278956
ean:
3148511764466
Technical specifications
Length
360
mm
Wire diameter
1
mm
Weight
450
g
See all Specifications
Product details
Technical specifications
Product details : "FACOM 445.10DS REVERSIBLE LOCKING WIRE PLIERS 10"""
Braking pliers 10"
- 445.10R = "Automatic" model.
- 445.10DS = Reversible model, reverses direction of rotation.
- Lateral wire cutter: stainless steel, diameter 1 mm.
- 3 turns: 125 mm stroke.
Technical specifications
Attributes
Logistic Weight
200
g
Packaged dimensions (D x W x H)
295
x
55
x
30
mm
Package weight
480
g
Length
360
mm
Wire diameter
1
mm
Weight
450
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.46
excl. VAT
/
Each
£
206.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DRAPER 38896 250MM WIRE TWISTING PLIER
STAHLWILLE 65751220 WIRE TWISTING PLIERS 230MM
BAHCO 2855 D TWISTING PLIER 250
STAHLWILLE 65751280 WIRE TWISTING PLIERS 280MM
BAHCO 2855 WIRE TWISTING PLIERS WITH PHOSPHATE FINISH 224MM
FACOM 8 LOCK WIRE PLIERS REV
FACOM 445.10R LOCKING WIRE PLIERS AUTO 10 INCH
445.8R FACOM PLIERS
FACOM PLIERS FACOM-193.20G
FACOM SELF-ADJUSTING MULTIGRIP PLIER 170MM 485.17
ROEBUCK 4972252 ELEC PLIER GRIPPNG RND NOSE+SMOOTH TAPRD JAWS 270379EU
KNIPEX 4931A1 CIRCLIP PLIERS 140MM
ROEBUCK 3095-280 RATCHET CABLE CUTTER
KNIPEX 0302200SB COMBINATION PLIERS 200MM
FACOM 501AMPPB CHROME MOLYBDENUM STEEL PLIERS LOCKING PLIERS, 250MM