DRAPER 38896 250MM WIRE TWISTING PLIER


Wire Twisting Pliers

References
draper:38896
rubix:7978789
brand logo
brand logo

Product details : DRAPER 38896 250MM WIRE TWISTING PLIER


Mainly used in the aero, defence and racing industries for wire locking fixings in safety critical applications. Manufactured from chrome vanadium steel hardened, tempered with painted handles, chrome plated spiral screw assembly and polished faces. Maximum wire capacity: Twist 1.5mm dia. cut 2.5mm.(stainless steel)

Technical specifications


Attributes
No attributes to display for this product
£ 51.53 excl. VAT
/ Each
£ 61.84 incl. VAT
  • In stock: Next day delivery