STAHLWILLE 65751280 WIRE TWISTING PLIERS 280MM
Wire Twisting Pliers
See technical informationSee documentsReferences
Stahlwille:65751280
Rubix:4519075
EAN:4018754094684



Documents
Product details : STAHLWILLE 65751280 WIRE TWISTING PLIERS 280MM
6575 - Wire twisting pliers: for wire locking of metal fasteners, with side cutter, serrated jaws for positive grip, jaws angled by 40°, suitable for locking wires up to Diameter in mm 1.6 mm (dec. in. 0.06), for clockwise and anticlockwise use, with automatic return action, Chrome Vanadium.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x50x280 mm |
|---|---|
| Logistic Weight | 410 g |
| Length | 280 mm |
| Wire diameter | 1.6 mm |
| Weight | 440 g |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 203.01 excl. VAT
/ Each
£ 243.61 incl. VAT
- In stock: Next day delivery
