Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Wire twisting pliers
BAHCO 2855 D TWISTING PLIER 250
BAHCO 2855 D TWISTING PLIER 250
2855 Wire Twisting Pliers
References
bahco:
2855 D
rubix:
4530604
ean:
7314151822569
Technical specifications
Length
287
mm
Wire diameter
1.04
mm
Weight
450
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2855 D TWISTING PLIER 250
Black finish, anti-corrosion treated
Technical specifications
Attributes
Length
287
mm
Wire diameter
1.04
mm
Weight
450
g
Length of noses
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.51
excl. VAT
/
Each
£
244.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 65751220 WIRE TWISTING PLIERS 230MM
FACOM 8 LOCK WIRE PLIERS REV
STAHLWILLE 65751280 WIRE TWISTING PLIERS 280MM
DRAPER 38896 250MM WIRE TWISTING PLIER
445.8R FACOM PLIERS
BAHCO 2855 WIRE TWISTING PLIERS WITH PHOSPHATE FINISH 224MM
FACOM 445.10R LOCKING WIRE PLIERS AUTO 10 INCH
"FACOM 445.10DS REVERSIBLE LOCKING WIRE PLIERS 10"""
FACOM 188A.20G FLAT NOSE PLIER 200MM
GEDORE 8380-280 TL TOWER PINCER
KNIPEX 3721125 PLIERS FELECTRONIC ENG 125MM
STANLEY STHT0-74471 CONTROL GRIP PLIER SET OF 3
STANLEY STHT0-74364 200MM LONG NOSE PLIERS
KNIPEX 7902120ESD DIAGONAL CUTTING NIPPERS 120MM
FACOM ANTI MAG STAINLESS STEEL STRAIGHT TWEEZ 140.AA