Short braking pliers (8'')
Length | 215 mm |
---|---|
Wire diameter | 7 mm |
Weight | 245 g |
Logistic Weight | 279 g |
---|---|
Packaged dimensions (D x W x H) | 215x45x31 mm |
Package weight | 275 g |
Length | 215 mm |
Wire diameter | 7 mm |
Weight | 245 g |
Length of noses | 20 mm |
Usually arrives within 14 working days